Zoro Homepage

Condenser, Graham, Clear, 400mm Jacket L

  • Mfr # 439000-2440

  • Zoro # G7117881


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Type
Graham
Overall Length
21 1/4 in
Jacket Length
15 3/4 in
Ground Stopper Size
24/40
Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439000-2440
Zoro #
G7117881
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
21 1/4 in
Jacket Length
15 3/4 in
Ground Stopper Size
24/40
Ground Mouth Size
24/40
Ground Mouth Joint Size
24/40
Ground Stopper Joint Size
24/40

Details

Item
Condenser
Type
Graham
Color
Clear
Standards and Approvals
USP Type I and ASTM E438, Type I, Class A
Material of Construction
Borosilicate Glass
Standards
ASTM E438, Type I, Class A, USP Type I
Material
Borosilicate Glass
Condenser Type
Graham

Description

Condenser, Graham, Overall Length 21 1/4 in, Jacket Length 15 3/4 in, Ground Mouth Size 24/40, Ground Stopper Size 24/40, Material of Construction Borosilicate Glass, USP Type I and ASTM E438, Type I, Class A, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.