Zoro Homepage

Condenser, Soxhlet, Clear, 40mm Jacket L

  • Mfr # 24027-40

  • Zoro # G7117306


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Type
Soxhlet
Overall Length
1 5/8 in
Jacket Length
1 5/8 in
Standards and Approvals
USP Type I and ASTM E438, Type I, Class A
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24027-40
Zoro #
G7117306
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 5/8 in
Jacket Length
1 5/8 in
Ground Mouth Size
24/40
Ground Stopper Size
45/50
Ground Mouth Joint Size
45/50
Ground Stopper Joint Size
45/50

Details

Item
Condenser
Type
Soxhlet
Standards and Approvals
USP Type I and ASTM E438, Type I, Class A
Color
Clear
Material of Construction
Borosilicate Glass
Standards
ASTM E438, Type I, Class A, USP Type I
Material
Borosilicate Glass
Condenser Type
Soxhlet

Description

Condenser, Soxhlet, Overall Length 1 5/8 in, Jacket Length 1 5/8 in, Ground Mouth Size 24/40, Ground Stopper Size 45/50, Material of Construction Borosilicate Glass, USP Type I and ASTM E438, Type I, Class A, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.