Zoro Homepage

Condenser, West, Clear, 200mm Jacket L

  • Mfr # 18185-1420

  • Zoro # G6643555


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Type
West
Overall Length
11 1/4 in
Jacket Length
7 7/8 in
Standards and Approvals
USP Type I and ASTM E438, Type I, Class A
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18185-1420
Zoro #
G6643555
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 1/4 in
Jacket Length
7 7/8 in
Ground Mouth Size
14/20
Ground Stopper Size
14/20
Ground Mouth Joint Size
14/20
Ground Stopper Joint Size
14/20

Details

Item
Condenser
Type
West
Standards and Approvals
USP Type I and ASTM E438, Type I, Class A
Color
Clear
Material of Construction
Borosilicate Glass
Material
Borosilicate Glass
Standards
ASTM E438, Type I, Class A, USP Type I
Condenser Type
West

Description

Condenser, West, Overall Length 11 1/4 in, Jacket Length 7 7/8 in, Ground Mouth Size 14/20, Ground Stopper Size 14/20, Material of Construction Borosilicate Glass, USP Type I and ASTM E438, Type I, Class A, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.