Zoro Homepage

Conical Centrifuge Tube, 10mL, Clear, PK12

  • Mfr # 45200-10

  • Zoro # G7118417


product price: $495.99
/pk 12, $41.33/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Body Color
Clear
Max. Relative Centrifugal Force (xG)
2,980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45200-10
Zoro #
G7118417
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Outside Dia. - Metric
17 mm
Length
116mm
Outside Dia.
17mm
GPI Thread Size/Finish
15-415
Labware Length - Metric
116 mm
Body Diameter - Metric
17 mm
Overall Height - Metric
116 mm
Screw Closure Size
15-415 mm

Details

Item
Conical Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Body Color
Clear
Max. Relative Centrifugal Force (xG)
2,980
Capacity
10ml
Material of Construction
Borosilicate Glass
Labware Nominal Capacity - Metric
10 mL
Graduation Range
0.1 to 10 mL
Labware Basic Material
Glass
Special Features
Scale is Durable White Ceramic Enamel
Graduation Subdivisions
0.1 mL
Tolerance
+/-0.05, +/-0.1, +/-0.15, +/-0.2
Autoclavable
Yes
Includes Closure
Yes
Maximum Relative Centrifugal Force
2,980 x g
Closure Liner Design
Screw Thread
Nominal Capacity - English
0.33 oz
Nominal Capacity - Metric
10 mL
Graduated
Yes
Tube Type
Centrifuge Tube
Basic Material
Glass
Minimum Graduation - Metric
0.1 mL
Clarity
Transparent
Body Color
Clear
Labware ASTM Specification
E438, Class A Requirements, Type I
Graduation Increments - Metric
0.1 mL
Body Material
3.3 Borosilicate Glass
Maximum Graduation - Metric
10 mL
Maximum Relative Centrifugal Force (x g)
2,980 x g

Description

Conical Centrifuge Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.33 oz, Overall Height - Metric 116 mm, Body Material 3.3 Borosilicate Glass, Maximum Relative Centrifugal Force 2,980 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.1 mL, Includes Closure Yes, Screw Closure Size 15-415 mm, For Use With Centrifuges, Autoclavable Yes, Special Features Scale is Durable White Ceramic Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.