Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conical Centrifuge Tube, 50mL, Clear, PK12

  • Mfr # 45165-50

  • Zoro # G7116901


product price: $411.99
/pk 12, $34.33/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Outside Dia. - Metric
29 mm
Graduation Subdivisions
0.5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45165-50
Zoro #
G7116901
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Outside Dia. - Metric
29 mm
Length
133mm
Labware Length - Metric
133 mm
Outside Dia.
29mm
Overall Height - Metric
133 mm
Body Diameter - Metric
29 mm

Details

Item
Conical Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Graduation Subdivisions
0.5 mL
Capacity
50ml
Material of Construction
Borosilicate Glass
Max. Relative Centrifugal Force (xG)
2,980
Labware Basic Material
Glass
Graduation Range
0.5 to 50 mL
Special Features
Legend and Marking Spot are Printed in Durable White Ceramic Enamel, Scale
Labware Body Color
Clear
Labware Nominal Capacity - Metric
50 mL
Tolerance
+/-0.075, +/-0.15, +/-0.3, +/-0.5, +/-1
Body Material
3.3 Borosilicate Glass
Clarity
Transparent
Tube Type
Centrifuge Tube
Graduation Increments - Metric
0.5 mL, 1 mL
Nominal Capacity - English
1.69 oz
Maximum Relative Centrifugal Force (x g)
2,980 x g
Minimum Graduation - Metric
0.5 mL
Basic Material
Glass
Nominal Capacity - Metric
50 mL
Maximum Graduation - Metric
50 mL
Body Color
Clear
Graduated
Yes
Maximum Relative Centrifugal Force
2,980 x g

Description

Conical Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 29 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 133 mm, Body Material 3.3 Borosilicate Glass, Maximum Relative Centrifugal Force 2,980 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.5 mL, 1 mL, For Use With Centrifuges, Special Features Legend and Marking Spot are Printed in Durable White Ceramic Enamel, Scale, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.