Zoro Homepage

Conical Centrifuge Tube, 50mL, Clear, PK12

  • Mfr # 45186-50

  • Zoro # G7118301


product price: $795.99
/pk 12, $66.33/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Labware Outside Dia. - Metric
29 mm
Outside Dia.
29mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45186-50
Zoro #
G7118301
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Outside Dia. - Metric
29 mm
Outside Dia.
29mm
Labware Length - Metric
118 mm
Length
118mm
Body Diameter - Metric
29 mm
Overall Height - Metric
118 mm

Details

Item
Conical Centrifuge Tube
For Use With
Centrifuges
Labware Body Material
Type I Borosilicate Glass
Color
clear
Material of Construction
Borosilicate Glass
Labware Body Color
Clear
Graduation Range
0.5 to 50 mL
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
50 mL
Special Features
Legend and Marking Spot are Printed in Durable White Ceramic Enamel, Scale
Max. Relative Centrifugal Force (xG)
2,000
Graduation Subdivisions
0.5 mL
Capacity
50ml
Graduated
Yes
Tube Type
Centrifuge Tube
Graduation Increments - Metric
0.5 mL, 1 mL
Body Color
Clear
Basic Material
Glass
Maximum Graduation - Metric
50 mL
Body Material
3.3 Borosilicate Glass
Clarity
Transparent
Maximum Relative Centrifugal Force
2,000 x g
Maximum Relative Centrifugal Force (x g)
2,000 x g
Minimum Graduation - Metric
0.5 mL
Nominal Capacity - English
1.69 oz
Nominal Capacity - Metric
50 mL

Description

Conical Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 29 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 118 mm, Body Material 3.3 Borosilicate Glass, Maximum Relative Centrifugal Force 2,000 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.5 mL, 1 mL, For Use With Centrifuges, Special Features Legend and Marking Spot are Printed in Durable White Ceramic Enamel, Scale, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.