Crimper, Manual, 11mm, Aluminum
Mfr # 69902-11
Zoro # G2615089
product price: $433.99
/ea
Free Shipping & Returns
Key Features
Powered By
Manual
Material
Aluminum
For Use With
Aluminum Seals and 11mm Vials
Product Type
Crimper
Power Source
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69902-11
Zoro #
G2615089
UPC #
-
Country of Origin
United States
Dimensions
For Vial Size
11 mm
Details
Item
Crimper
Powered By
Manual
Material
Aluminum
For Use With
Aluminum Seals and 11mm Vials
Product Type
Crimper
Power Source
Manual
For Seal Material
Aluminum Seals
Description
Crimper, For Vial Size 11 mm, Power Source Manual, Material Aluminum, For Seal Material Aluminum Seals, Product Type Crimper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.