
Crucible, 30mL Capacity, 50mm H, PK12
Mfr # 28260-302
Zoro # G7118618
product price: $558.99
/pk 12, $46.58/ea
Free Shipping & Returns
Key Features
Material
Borosilicate Glass
Color
Clear
Length
50 mm
Diameter
30 mm
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28260-302
Zoro #
G7118618
UPC #
-
Country of Origin
Mexico
Dimensions
Length
50 mm
Diameter
30 mm
Size
30 mL
Height
50 mm
Width
30 mm
Overall Height
50 mm
Details
Material
Borosilicate Glass
Color
Clear
Finish
Unfinished
For Use With
General Lab
Capacity
30 mL
Item
Crucible Low Form
Max. Temp.
110 Degrees C
Application
Collecting, Drying and Weighing Precipitates and Samples to be Analyzed Using Gravimetric Analysis
Product Type
Crucible
Description
Crucible Low Form, Diameter 30 mm, Overall Height 50 mm, Capacity 30 mL, Product Type Crucible, Finish Unfinished, Material Borosilicate Glass, Color Clear, For Use With General Lab, Application Collecting, Drying and Weighing Precipitates and Samples to be Analyzed Using Gravimetric Analysis, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.