Zoro Homepage

Crucible, 30mL Capacity, 60mm H

  • Mfr # 28250-302

  • Zoro # G6642977


product price: $51.59
/ea

Key Features

Material
Borosilicate Glass
Diameter
30 mm
Finish
Unfinished
Size
30 mL
Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28250-302
Zoro #
G6642977
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
30 mm
Size
30 mL
Length
60 mm
Height
60 mm
Width
30 mm
Overall Height
60 mm

Details

Material
Borosilicate Glass
Finish
Unfinished
Application
Collecting, Drying and Weighing Precipitates and Samples to be Analyzed Using Gravimetric Analysis
Color
Clear
Max. Temp.
110 Degrees C
Capacity
30 mL
For Use With
General Lab
Item
Crucible
Product Type
Crucible

Description

Crucible, Diameter 30 mm, Overall Height 60 mm, Capacity 30 mL, Product Type Crucible, Finish Unfinished, Material Borosilicate Glass, Color Clear, For Use With General Lab, Application Collecting, Drying and Weighing Precipitates and Samples to be Analyzed Using Gravimetric Analysis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.