Zoro Homepage

Crucible Low Form, 15mL Capacity, 45mm H

  • Mfr # 28260-152

  • Zoro # G7118170


product price: $61.99
/ea

Key Features

Material
Borosilicate Glass
Diameter
20 mm
Length
45 mm
Finish
Unfinished
For Use With
General Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28260-152
Zoro #
G7118170
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
20 mm
Length
45 mm
Height
45 mm
Width
20 mm
Size
15 mL
Overall Height
45 mm

Details

Material
Borosilicate Glass
Item
Crucible Low Form
Finish
Unfinished
For Use With
General Lab
Max. Temp.
110 Degrees C
Color
Clear
Capacity
15 mL
Application
Collecting, Drying and Weighing Precipitates and Samples to be Analyzed Using Gravimetric Analysis
Product Type
Crucible

Description

Crucible Low Form, Diameter 20 mm, Overall Height 45 mm, Capacity 15 mL, Product Type Crucible, Finish Unfinished, Material Borosilicate Glass, Color Clear, For Use With General Lab, Application Collecting, Drying and Weighing Precipitates and Samples to be Analyzed Using Gravimetric Analysis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.