Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crystallizing Dish, 125 x 65mm, PK12

  • Mfr # 23000-12565

  • Zoro # G7118496


product price: $727.99
/pk 12, $60.67/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Volume Capacity
700 mL
Dimensions
125 mm x 65 mm
Number of Wells
1
Working Volume Per Well
0.38 to 0.57mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23000-12565
Zoro #
G7118496
UPC #
-
Country of Origin
Germany

Dimensions

Dimensions
125 mm x 65 mm
Diameter - Metric
125 mm
Overall Height - Metric
65 mm

Details

Item
Crystallizing Dish
Material
Borosilicate Glass
Volume Capacity
700 mL
Number of Wells
1
Working Volume Per Well
0.38 to 0.57mL
Working Volume per Well
700 mL
Product Type
Crystallizing Dish

Description

Crystallizing Dish, Diameter - Metric 125 mm, Number of Wells 1, Material Borosilicate Glass, Volume Capacity 700 mL, Dimensions 125 x 65 mm, Product Type Crystallizing Dish, Includes Not Applicable, Working Volume per Well 700 mL, Overall Height - Metric 65 mm, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.