Zoro Homepage

Crystallizing Dish, 170 x 90mm, PK8

  • Mfr # 23000-17090

  • Zoro # G6642575


product price: $797.99
/pk 8, $99.75/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Number of Wells
1
Dimensions
170 mm x 90 mm
Working Volume Per Well
1800mL
Volume Capacity
1800 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23000-17090
Zoro #
G6642575
UPC #
-
Country of Origin
Germany

Dimensions

Dimensions
170 mm x 90 mm
Overall Height - Metric
90 mm
Diameter - Metric
170 mm

Details

Item
Crystallizing Dish
Material
Borosilicate Glass
Number of Wells
1
Working Volume Per Well
1800mL
Volume Capacity
1800 mL
Working Volume per Well
1.8 L
Product Type
Crystallizing Dish

Description

Crystallizing Dish, Diameter - Metric 170 mm, Number of Wells 1, Material Borosilicate Glass, Volume Capacity 1800 mL, Dimensions 170 x 90 mm, Product Type Crystallizing Dish, Includes Not Applicable, Working Volume per Well 1.8 L, Overall Height - Metric 90 mm, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.