Zoro Homepage
This item is Discontinued.
Kimble Chase Culture Flask, 500mL, Glass, Clear, PK24 25615-500

Culture Flask, 500mL, Glass, Clear, PK24 (Discontinued)

  • Mfr # 25615-500
  • Zoro # G0054960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25615-500
Zoro #
G0054960
UPC #
-
Country of Origin
China

Dimensions

Diameter
102mm
Overall Height
183mm
Height
183mm
Stopper Size
38
Labware Height - English
7.2 in
Labware Height - Metric
183 mm
Body Diameter - Metric
102 mm
Overall Height - Metric
183 mm
Compatible with Stopper Size
38
Joint Size
38

Details

Item
Cell Culture Flask
Capacity
500mL
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
White Ceramic Enamel Scales
Material of Construction
Glass
Color
Clear
Glassware Class
A
Graduation Range
100 to 500mL
Labware Body Color
Clear
Labware Closure Type
Screw On
Labware Closure Color
Blue
Labware Neck Style
Straight
Labware Body Material
Glass
Includes
Blue Polypropylene Caps, Clear Seal Rings
Labware Capacity - English
16.9 oz
Graduation Subdivisions
50 mL
Labware USP Specification
Type I
Labware Basic Material
Glass
Flask Type
Cell Culture
Labware Capacity - Metric
500 mL
Labware ASTM Specification
E438
Includes Closure
Yes
Minimum Graduation - Metric
100 mL
Standards
ASTM E1404
Graduation Increments - Metric
50 mL
Neck Style
Straight
Capacity - Metric
500 mL
ASTM Specification
E1404
Clarity
Transparent
Capacity - English
16.9 fl oz
Maximum Graduation - Metric
500 mL
Graduated
Yes
Number of Flasks Included
24
Closure Type
Screw On
Body Material
Borosilicate Glass
Basic Material
Glass
Closure Color
Blue
USP Specification
Type I
Body Color
Clear

Description

Cell Culture Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Cell Culture, Overall Height - Metric 183 mm, USP Specification Type I, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Compatible with Stopper Size 38, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, ASTM Specification E1404, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.