Culture Tube, 0.63 in Dia, Colorless
- Mfr # 90K16125F
- Zoro # G922656733
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Tube Type
Culture Tube
Closure Color
Colorless
GPI Thread Size/Finish
15-415
Screw Closure Size
15-415 mm
Special Features
Modular Trays are Shrink-Wrapped in Plastic Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90K16125F
- Zoro #
- G922656733
- UPC #
- -
- Country of Origin
- United States
Dimensions
- GPI Thread Size/Finish
- 15-415
- Screw Closure Size
- 15-415 mm
- Overall Height - Metric
- 125 mm
- Body Diameter - Metric
- 16 mm
Details
- Tube Type
- Culture Tube
- Closure Color
- Colorless
- Special Features
- Modular Trays are Shrink-Wrapped in Plastic Film
- Graduated
- No
- Autoclavable
- Yes
- Bottom Shape
- Round
- Clarity
- Clear
- Includes Closure
- No
- Basic Material
- Glass
- For Use With
- Centrifugation/Liquid Handling, Laboratory sample storage
- Item
- Culture Tube
- Labware ASTM Specification
- E438, Class B, Type I
- Body Color
- Colorless
- Nominal Capacity - English
- 0.54 fl oz
- Body Material
- Borosilicate Glass
- Nominal Capacity - Metric
- 16 mL
- Compatible Product Type
- Centrifugation/Liquid Handling, Laboratory sample storage
Description
Culture Tube, Nominal Capacity - Metric 16 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.54 fl oz, Overall Height - Metric 125 mm, Body Material Borosilicate Glass, Tube Type Culture Tube, Body Color Colorless, Graduated No, Includes Closure No, Closure Material Not Applicable, Screw Closure Size 15-415 mm, For Use With Centrifugation/Liquid Handling, Laboratory sample storage, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.