This item is Discontinued.

Kimble Chase Culture Tube, 12x75mm, PK720 45048-1275

Culture Tube, 12x75mm, PK720 (Discontinued)

  • Mfr # 45048-1275
  • Zoro # G3974756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45048-1275
Zoro #
G3974756
UPC #
-
Country of Origin
Germany

Dimensions

Length
75mm
Outside Dia.
12mm

Details

Item
Culture Tube
Capacity
6mL
Max. Temp. (F)
750
Material of Construction
Glass
Max. Temp. (C)
400
Standards and Approvals
ASTM E982, Type IV

Description

Culture Tube, Capacity 6mL, Outside Dia. 12mm, Length 75mm, Material of Construction Glass, Max. Temp. (C) 400, Max. Temp. (F) 750, Standards and Approvals ASTM E982, Type IV, Package Quantity 720

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.