This item is Discontinued.

Kimble Chase Culture Tube, 16x125mm, PK72 45066A-16125

Culture Tube, 16x125mm, PK72 (Discontinued)

  • Mfr # 45066A-16125
  • Zoro # G4102192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45066A-16125
Zoro #
G4102192
UPC #
-
Country of Origin
Unknown

Dimensions

Length
125 mm
Outside Dia.
16 mm
GPI Thread Size/Finish
15-415

Details

Item
Culture Tube
Capacity
16 mL
Material of Construction
Glass
Standards and Approvals
ASTM E982, Type VI, Class B

Description

Culture Tube, Capacity 16 mL, Outside Dia. 16 mm, Length 125 mm, Material of Construction Glass, GPI Thread Size/Finish 15-415, Standards and Approvals ASTM E982, Type VI, Class B, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.