Zoro Homepage

Culture Tube, 30mL, PK192

  • Mfr # 45066A-20150

  • Zoro # G2615816


product price: $825.99
/pk 192, $4.30/ea
Free Shipping & Returns

Key Features

For Use With
Unattached Screw Caps
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
1.01 oz
Labware Length - English
5.9 in
Graduation Subdivisions
Not Graduated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45066A-20150
Zoro #
G2615816
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Length - English
5.9 in
Labware Outside Dia. - Metric
20 mm
Outside Dia.
20mm
Labware Screw Closure Size
24-410mm
Length
150mm
Labware Length - Metric
150 mm
GPI Thread Size/Finish
18-415
Screw Closure Size
18-415 mm
Overall Height - Metric
150 mm
Body Diameter - Metric
20 mm

Details

Item
Culture Tube
For Use With
Unattached Screw Caps
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
1.01 oz
Graduation Subdivisions
Not Graduated
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Special Features
Comes with Phenolic Cap
Material of Construction
Borosilicate Glass
Labware Body Color
Clear
Liner
PTFE-Faced Rubber
Capacity
30mL
Autoclavable
Yes
Labware Nominal Capacity - Metric
30 mL
Labware Tube Type
Test Tube
Graduation Range
Not Graduated
Nominal Capacity - English
1.01 oz
Body Material
3.3 Borosilicate Glass
Closure Material
Phenolic
Graduated
No
Includes Closure
Yes
Body Color
Clear
Clarity
Transparent
Closure Liner Design
Screw Thread
Basic Material
Glass
Nominal Capacity - Metric
30 mL
Tube Type
Culture Tube
Labware ASTM Specification
E982, Class A Requirements, Class B Requirements, Type VI

Description

Culture Tube, Nominal Capacity - Metric 30 mL, Body Diameter - Metric 20 mm, Nominal Capacity - English 1.01 oz, Overall Height - Metric 150 mm, Body Material 3.3 Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, Graduated No, Includes Closure Yes, Closure Material Phenolic, Screw Closure Size 18-415 mm, For Use With Unattached Screw Caps, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Comes with Phenolic Cap, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.