Culture Tube, 8mL, 100mm L, Glass, PK144

  • Mfr # KC45066-13100

  • Zoro # G7420345


product price:  $745.99
/pk 144, $5.18/ea
Free Shipping & Returns

Key Features

For Use With
Biohazard Test Protocols
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.27 oz
Labware Length - English
3.2 in
Graduation Subdivisions
Not Graduated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC45066-13100
Zoro #
G7420345
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Length - English
3.2 in
Labware Screw Closure Size
13-415mm
GPI Thread Size/Finish
13-415
Labware Outside Dia. - Metric
13 mm
Labware Length - Metric
100 mm
Overall Height - Metric
100 mm
Screw Closure Size
13-415 mm
Body Diameter - Metric
13 mm

Details

Item
Culture Tube
For Use With
Biohazard Test Protocols
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.27 oz
Graduation Subdivisions
Not Graduated
Graduation Range
Not Graduated
Labware Nominal Capacity - Metric
8 mL
Liner
None
Special Features
Kimcote Safety Coating Reduces the Hazards of Shattered Glass and Leakage of Toxic or Hazardous Materials
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Tube Type
Test Tube
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Closure Liner Design
Screw Thread
Nominal Capacity - Metric
8 mL
Body Color
Clear
Clarity
Transparent
Body Material
3.3 Borosilicate Glass
Graduated
No
Tube Type
Culture Tube
Labware ASTM Specification
E982, Class A Requirements, Type VI
Includes Closure
Yes
Nominal Capacity - English
0.27 oz
Closure Material
Phenolic
Basic Material
Glass

Description

Culture Tube, Nominal Capacity - Metric 8 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English 0.27 oz, Overall Height - Metric 100 mm, Body Material 3.3 Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, Graduated No, Includes Closure Yes, Closure Material Phenolic, Screw Closure Size 13-415 mm, For Use With Biohazard Test Protocols, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.