Culture Tubes, 12mL, Glass, Clear, PK288

  • Mfr # 45066A-16100

  • Zoro # G2615606


product price: $807.99
/pk 288, $2.81/ea
Free Shipping & Returns

Key Features

For Use With
Unattached Screw Caps
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.4 oz
Labware Length - English
3.2 in
Outside Dia.
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45066A-16100
Zoro #
G2615606
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Length - English
3.2 in
Outside Dia.
16mm
Labware Length - Metric
100 mm
Length
100mm
Labware Screw Closure Size
15-415mm
Labware Outside Dia. - Metric
16 mm
GPI Thread Size/Finish
15-415
Overall Height - Metric
100 mm
Body Diameter - Metric
16 mm
Screw Closure Size
15-415 mm

Details

Item
Culture Tube
For Use With
Unattached Screw Caps
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.4 oz
Labware Body Color
Clear
Capacity
12mL
Autoclavable
Yes
Special Features
Comes with Phenolic Cap
Graduation Range
Not Graduated
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Liner
PTFE-Faced Rubber
Material of Construction
Borosilicate Glass
Graduation Subdivisions
Not Graduated
Labware Nominal Capacity - Metric
12 mL
Labware Tube Type
Test Tube
Basic Material
Glass
Closure Liner Design
Screw Thread
Body Material
3.3 Borosilicate Glass
Nominal Capacity - Metric
12 mL
Includes Closure
Yes
Clarity
Transparent
Tube Type
Culture Tube
Graduated
No
Nominal Capacity - English
0.4 oz
Closure Material
Phenolic
Body Color
Clear
Labware ASTM Specification
E982, Class A Requirements, Class B Requirements, Type VI

Description

Culture Tube, Nominal Capacity - Metric 12 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.4 oz, Overall Height - Metric 100 mm, Body Material 3.3 Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, Graduated No, Includes Closure Yes, Closure Material Phenolic, Screw Closure Size 15-415 mm, For Use With Unattached Screw Caps, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Comes with Phenolic Cap, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.