Culture Tubes, 8mL, Glass, Clear, PK288

  • Mfr # 45066A-13100

  • Zoro # G2615615


product price: $783.99
/pk 288, $2.72/ea
Free Shipping & Returns

Key Features

For Use With
Unattached Screw Caps
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.27 oz
Labware Length - English
3.2 in
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45066A-13100
Zoro #
G2615615
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Length - English
3.2 in
Labware Outside Dia. - Metric
13 mm
Length
100mm
GPI Thread Size/Finish
13-415
Labware Length - Metric
100 mm
Outside Dia.
13mm
Labware Screw Closure Size
13-415mm
Body Diameter - Metric
13 mm
Screw Closure Size
13-415 mm
Overall Height - Metric
100 mm

Details

Item
Culture Tube
For Use With
Unattached Screw Caps
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.27 oz
Labware Basic Material
Glass
Material of Construction
Borosilicate Glass
Autoclavable
Yes
Special Features
Comes with Phenolic Cap
Graduation Range
Not Graduated
Graduation Subdivisions
Not Graduated
Capacity
8mL
Labware Nominal Capacity - Metric
8 mL
Sterile/Non-Sterile
Non-Sterile
Labware Tube Type
Test Tube
Labware Body Color
Clear
Liner
PTFE-Faced Rubber
Body Color
Clear
Tube Type
Culture Tube
Closure Material
Phenolic
Includes Closure
Yes
Closure Liner Design
Screw Thread
Labware ASTM Specification
E982, Class A Requirements, Class B Requirements, Type VI
Nominal Capacity - English
0.27 oz
Body Material
3.3 Borosilicate Glass
Nominal Capacity - Metric
8 mL
Graduated
No
Clarity
Transparent
Basic Material
Glass

Description

Culture Tube, Nominal Capacity - Metric 8 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English 0.27 oz, Overall Height - Metric 100 mm, Body Material 3.3 Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, Graduated No, Includes Closure Yes, Closure Material Phenolic, Screw Closure Size 13-415 mm, For Use With Unattached Screw Caps, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Comes with Phenolic Cap, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.