Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Reaction Flask, 2000mL, Clear

  • Mfr # 612000-2000

  • Zoro # G6633326


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Reaction
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612000-2000
Zoro #
G6633326
UPC #
-
Country of Origin
China

Dimensions

Labware Height - Metric
260 mm
Labware Height - English
10.23 in
Body Diameter - Metric
101.6 mm
Overall Height - Metric
260 mm

Details

Flask Type
Reaction
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Capacity
2000mL
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Special Features
Accepts Clamp 613750-0000, Accepts PTFE Blade 789030-0022
Autoclavable
Yes
Includes
4 in Flasks Accept PTFE Blade 789030-0022 and Clamp 613750-0000
Labware ASTM Specification
E438
Includes Closure
No
Color
clear
Item
Reaction Flask
Material of Construction
Borosilicate Glass
Standards
ASTM E438
Body Color
Clear
Neck Style
Straight
ASTM Specification
E438
Capacity - English
67.6 fl oz
Glassware Class
A
Graduated
No
USP Specification
Type I
Closure Material
No Closure
Body Material
Borosilicate Glass
Basic Material
Glass
Number of Flasks Included
1
Capacity - Metric
2 L
Clarity
Transparent
Shape
Cylindrical

Description

Reaction Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Reaction, Overall Height - Metric 260 mm, USP Specification Type I, Includes Closure No, Neck Style Straight, Closure Material No Closure, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.