Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decrimper, Manual, 20mm, Aluminum

  • Mfr # 69904-20

  • Zoro # G2615037


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Powered By
Manual
Material
Steel
For Use With
Aluminum Seals and 20mm Vials
Product Type
Decapper
For Vial Size
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69904-20
Zoro #
G2615037
UPC #
-
Country of Origin
United States

Dimensions

For Vial Size
20 mm

Details

Item
Decrimper
Powered By
Manual
Material
Steel
For Use With
Aluminum Seals and 20mm Vials
Product Type
Decapper
For Seal Material
Aluminum Seals
Power Source
Manual

Description

Decrimper, For Vial Size 20 mm, Power Source Manual, Material Steel, For Seal Material Aluminum Seals, Product Type Decapper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.