
Disp Milk/Bacteriological Pipette, PK500
Mfr # 72106-22
Zoro # G7118286
product price: $425.99
/pk 500, $0.85/ea
Free Shipping & Returns
Key Features
Material
Borosilicate Glass
Capacity
2.2 mL
Tolerance
0.040mL
Sterile/Non-Sterile
Sterile
Type
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72106-22
Zoro #
G7118286
UPC #
-
Country of Origin
Mexico
Details
Material
Borosilicate Glass
Capacity
2.2 mL
Tolerance
0.040mL
Sterile/Non-Sterile
Sterile
Type
Sterile
Material of Construction
Borosilicate Glass
Item
Bacteriological/Milk Pipettes
Band Color
Black
Graduation Range
1 to 14mL
Product Type
Bacteriological/Milk Pipettes
Individually Wrapped
Individually Wrapped
Sterility
Sterile
Graduation Increments
1 mL, 2 mL, 2.1 mL, 2.2 mL
Capacity - Maximum
2.2 mL
Description
Bacteriological/Milk Pipettes, Sterile, Capacity 2.2 mL, Graduation Range 1 to 2.2mL, Material of Construction Borosilicate Glass, Tolerance 0.040mL, Band Color Black, Sterile, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.