Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disp Serological Pipette, 10mL, PK500

  • Mfr # 72100-10110

  • Zoro # G7118259


product price: $421.99
/pk 500, $0.84/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Color
Clear
Capacity
10 mL
Type
Non-Pryogenic
Tolerance
0.30mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72100-10110
Zoro #
G7118259
UPC #
-
Country of Origin
Mexico

Dimensions

Length
229 mm
Overall Length
229 mm

Details

Material
Borosilicate Glass
Color
Clear
Capacity
10 mL
Type
Non-Pryogenic
Tolerance
0.30mL
Sterile/Non-Sterile
Sterile
Material of Construction
Borosilicate Glass
Graduation Subdivisions
0.1 mL
Band Color
Orange
Item
Serological Pipette
Class
To Deliver
Standards
ASTM Specification E714, USP Type I and ASTM E438, Type I, Class B
Negative Graduations
2.5 mL
Product Type
Serological Pipette
Pipette Type
Non-Pryogenic
Graduation Increments
0.1 mL
Individually Wrapped
Not Individually Wrapped
Capacity - Maximum
10 mL
Sterility
Sterile

Description

Serological Pipette, Non-Pryogenic, Capacity 10 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.1 mL, Negative Graduations 2.5 mL, Tolerance 0.30mL, Length 229 mm, Band Color Orange, Class To Deliver, Sterile, Standards ASTM Specification E714, USP Type I and ASTM E438, Type I, Class B, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.