Zoro Homepage

Disp Serological Pipette, 1mL, PK1000

  • Mfr # 72120-11100

  • Zoro # G6634236


product price: $352.99
/pk 1000, $0.35/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Color
Clear
Capacity
1 mL
Graduation Subdivisions
0.01 mL
Type
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72120-11100
Zoro #
G6634236
UPC #
-
Country of Origin
Mexico

Details

Material
Borosilicate Glass
Color
Clear
Capacity
1 mL
Item
Serological Pipette
Graduation Subdivisions
0.01 mL
Type
Non-Sterile
Band Color
Yellow
Material of Construction
Borosilicate Glass
Sterile/Non-Sterile
Non-Sterile
Tolerance
0.03ml
Standards
ASTM E1380, USP Type I and ASTM E438, Type I, Class B
Negative Graduations
0.2 mL
Product Type
Serological Pipette
Graduation Increments
0.1 mL
Individually Wrapped
Not Individually Wrapped
Capacity - Maximum
1 mL
Sterility
Non-Sterile

Description

Serological Pipette, Non-Sterile, Capacity 1 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.01 mL, Negative Graduations 0.2 mL, Tolerance 0.03mL, Band Color Yellow, Non-Sterile, Standards ASTM E1380, USP Type I and ASTM E438, Type I, Class B, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.