Zoro Homepage

Disp Serological Pipette, 5mL, PK400

  • Mfr # 72108-5110

  • Zoro # G6634461


product price: $405.99
/pk 400, $1.01/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Color
Clear
Capacity
5 mL
Graduation Subdivisions
0.1 mL
Type
Wide Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72108-5110
Zoro #
G6634461
UPC #
-
Country of Origin
Mexico

Details

Material
Borosilicate Glass
Color
Clear
Capacity
5 mL
Graduation Subdivisions
0.1 mL
Item
Serological Pipette
Type
Wide Tip
Band Color
Blue
Sterile/Non-Sterile
Sterile
Material of Construction
Borosilicate Glass
Tolerance
0.15ml
Negative Graduations
1 mL
Standards
USP Type I and ASTM E438, Type I, Class B
Product Type
Serological Pipette
Individually Wrapped
Not Individually Wrapped
Graduation Increments
0.1 mL
Sterility
Sterile
Capacity - Maximum
5 mL
Pipette Type
Wide Tip

Description

Serological Pipette, Wide Tip, Capacity 5 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.1 mL, Negative Graduations 1 mL, Tolerance 0.15mL, Band Color Blue, Sterile, Standards USP Type I and ASTM E438, Type I, Class B, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.