Zoro Homepage

Disposable Pipette, 2mL, PK250

  • Mfr # 883350-0009

  • Zoro # G6634078


product price: $37.19
/pk 250, $0.15/ea

Key Features

Material
Borosilicate Glass
Capacity
2 mL
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Type
Pasteur
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883350-0009
Zoro #
G6634078
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
228 5/8 mm
Overall Diameter
7 mm

Details

Material
Borosilicate Glass
Capacity
2 mL
Item
Pasteur Pipette
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Type
Pasteur
Standards
ASTM E732 Standard Specification, USP Type I and ASTM E438, Type I, Class B
Product Type
Pasteur Pipette
Sterility
Non-Sterile
Capacity - Maximum
2 mL
Pipette Type
Pasteur

Description

Pasteur Pipette, Pasteur, Capacity 2 mL, Material of Construction Borosilicate Glass, Non-Sterile, Standards ASTM E732 Standard Specification, USP Type I and ASTM E438, Type I, Class B, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.