
Disposable Serological Pipette, 2mL, PK500
Mfr # 72105-21100
Zoro # G6642627
product price: $249.99
/pk 500, $0.50/ea
Free Shipping & Returns
Key Features
Material
Borosilicate Glass
Color
Clear
Capacity
2 mL
Tolerance
0.06ml
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72105-21100
Zoro #
G6642627
UPC #
-
Country of Origin
Mexico
Dimensions
Length
229 mm
Overall Length
229 mm
Details
Material
Borosilicate Glass
Color
Clear
Capacity
2 mL
Item
Serological Pipette
Tolerance
0.06ml
Sterile/Non-Sterile
Sterile
Material of Construction
Borosilicate Glass
Class
To Deliver
Type
Non-Pryogenic
Band Color
White
Graduation Subdivisions
0.01 mL
Negative Graduations
0.2 mL
Standards
ASTM Specification E714, USP Type I and ASTM E438, Type I, Class B
Product Type
Serological Pipette
Sterility
Sterile
Individually Wrapped
Individually Wrapped
Pipette Type
Non-Pryogenic
Capacity - Maximum
2 mL
Graduation Increments
0.01 mL
Description
Serological Pipette, Non-Pryogenic, Capacity 2 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.01 mL, Negative Graduations 0.2 mL, Tolerance 0.06mL, Length 229 mm, Band Color White, Class To Deliver, Sterile, Standards ASTM Specification E714, USP Type I and ASTM E438, Type I, Class B, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.