Zoro Homepage

Disposable Serological Pipette, 5mL, PK500

  • Mfr # 72102-5110

  • Zoro # G6643135


product price: $579.99
/pk 500, $1.16/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Color
Clear
Capacity
5 mL
Class
To Deliver
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72102-5110
Zoro #
G6643135
UPC #
-
Country of Origin
Mexico

Dimensions

Length
229 mm
Overall Length
229 mm

Details

Material
Borosilicate Glass
Color
Clear
Capacity
5 mL
Class
To Deliver
Sterile/Non-Sterile
Sterile
Band Color
Blue
Material of Construction
Borosilicate Glass
Item
Serological Pipette
Type
Color Coded
Graduation Subdivisions
0.1 mL
Tolerance
0.15ml
Standards
ASTM Specification E714, USP Type I and ASTM E438, Type I, Class B
Negative Graduations
1 mL
Product Type
Serological Pipette
Individually Wrapped
Individually Wrapped
Graduation Increments
0.1 mL
Capacity - Maximum
5 mL
Sterility
Sterile

Description

Serological Pipette, Color Coded, Capacity 5 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.1 mL, Negative Graduations 1 mL, Tolerance 0.15mL, Length 229 mm, Band Color Blue, Class To Deliver, Sterile, Standards ASTM Specification E714, USP Type I and ASTM E438, Type I, Class B, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.