Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dissolution Vessel, 1000mL, Clear, PK2

  • Mfr # 33730-1000

  • Zoro # G7118776


product price: $306.99
/pk 2, $153.50/ea
Free Shipping & Returns

Key Features

Capacity
1000mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33730-1000
Zoro #
G7118776
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
6.29 in
Labware Height - Metric
160 mm
Overall Height - Metric
160 mm
Body Diameter - Metric
108 mm

Details

Item
Distilling Flask
Capacity
1000mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
Hemispherical Bottom
Labware ASTM Specification
E438
Labware USP Specification
Type I
Labware Body Material
Borosilicate Glass
Color
clear
Labware Capacity - English
34 oz
Material of Construction
Borosilicate Glass
Labware Capacity - Metric
1,000 mL
Labware Body Color
Clear
Includes
Hemispherical Bottom
Autoclavable
Yes
Labware Neck Style
Straight
Glassware Class
A
Standards
ASTM E438
Basic Material
Glass
Flask Type
Distilling
Capacity - English
34 fl oz
ASTM Specification
E438
Clarity
Transparent
Capacity - Metric
1 L
Neck Style
Straight
Number of Flasks Included
2
Body Material
Borosilicate Glass
USP Specification
Type I
Body Color
Clear
Graduated
No

Description

Distilling Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Distilling, Overall Height - Metric 160 mm, USP Specification Type I, Includes Closure No, Neck Style Straight, Closure Material No Closure, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass, Special Features Hemispherical Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.