Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distillation Adapter 75 deg., Connector

  • Mfr # 275060-0000

  • Zoro # G7117105


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
Joints are Same Size, Lower and Sidearm Joints are Inner Standard Taper Joints, Manufactured from 33 Expansion, Upper Joint is Outer Standard Taper Joint
Material of Construction
Borosilicate Glass
Overall Length
105 mm
Upper Ground Stopper Size
19/22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275060-0000
Zoro #
G7117105
UPC #
-
Country of Origin
India

Dimensions

Overall Length
105 mm
Upper Ground Stopper Size
19/22
Lower Ground Mouth Size
19/22
Upper Ground Mouth Size
19/22

Details

Item
Distillation Adapter
Type
Adapter
Features
Joints are Same Size, Lower and Sidearm Joints are Inner Standard Taper Joints, Manufactured from 33 Expansion, Upper Joint is Outer Standard Taper Joint
Material of Construction
Borosilicate Glass
Color
Clear
Product Type
Adapter
Material
Borosilicate Glass
Autoclavable
No
ASTM Specification
E438
USP Specification
Type I

Description

Distillation Adapter, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 19/22, Overall Length 105 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Joints are Same Size, Lower and Sidearm Joints are Inner Standard Taper Joints, Manufactured from 33 Expansion, Upper Joint is Outer Standard Taper Joint, Standards Not Applicable, Upper Ground Stopper Size 19/22, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.