Zoro Homepage

Distillation Apparatus, 200mm Overall L

  • Mfr # 21500-1000

  • Zoro # G7116999


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 7/8 in
Product Type
Distillation Apparatus
Features
Low Extractable Borosilicate Glass Conforming to USP Type I and ASTM E438, Type I, Class A Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21500-1000
Zoro #
G7116999
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 7/8 in

Details

Item
Distillation Apparatus
Product Type
Distillation Apparatus
Features
Low Extractable Borosilicate Glass Conforming to USP Type I and ASTM E438, Type I, Class A Requirements

Description

Distillation Apparatus, 7 7/8 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.