Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distillation Bent Adapter 105 deg., Bent

  • Mfr # 276410-0000

  • Zoro # G6634279


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Type
Distillation Bent
Features
105 Degrees Bent Distillation Adapters with Vacuum Take-Off and Inner Hose Connection, Barbed Hose Connection, Joints are the Same Size, Manufactured from 33 Expansion, Standard Taper Inner Joint with Drip Tip at the Bottom and Standard Taper Outer Joint at the Top
Material of Construction
Borosilicate Glass
Overall Length
104 mm
Upper Ground Stopper Size
19/22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276410-0000
Zoro #
G6634279
UPC #
-
Country of Origin
China

Dimensions

Overall Length
104 mm
Upper Ground Stopper Size
19/22
Lower Ground Mouth Size
19/22
Upper Ground Mouth Size
19/22

Details

Item
Distillation Bent Adapter
Type
Distillation Bent
Features
105 Degrees Bent Distillation Adapters with Vacuum Take-Off and Inner Hose Connection, Barbed Hose Connection, Joints are the Same Size, Manufactured from 33 Expansion, Standard Taper Inner Joint with Drip Tip at the Bottom and Standard Taper Outer Joint at the Top
Material of Construction
Borosilicate Glass
Color
Clear
Product Type
Distillation Bent
Material
Borosilicate Glass
USP Specification
Type I
Autoclavable
No
ASTM Specification
E438

Description

Distillation Bent Adapter, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 19/22, Overall Length 104 mm, USP Specification Type I, Product Type Distillation Bent, Type Distillation Bent, Material Borosilicate Glass, Color Clear, Autoclavable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.