Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distillation Flask, 1000mL, Glass, Clear

  • Mfr # 21500G-1000

  • Zoro # G2877537


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Distilling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21500G-1000
Zoro #
G2877537
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
205mm
Stopper Size
27
Labware Height - Metric
205 mm
Labware Height - English
8 in
Joint Size
19/38 mm
Compatible with Stopper Size
27
Overall Height - Metric
205 mm

Details

Flask Type
Distilling
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Labware Closure Type
Stopper
Color
Clear
Special Features
Standard Taper Joint, Standard Taper Stopper
Includes
Sidearm
Includes Closure
No
Item
Distilling Flask
Capacity
1000mL
Labware USP Specification
Type I
Material of Construction
Glass
Sterile/Non-Sterile
Non-Sterile
Labware ASTM Specification
E438
Basic Material
Glass
Body Color
Clear
Closure Type
Stopper
ASTM Specification
E438
Closure Material
No Closure
Number of Flasks Included
1
Capacity - Metric
1 L
Graduated
No
Capacity - English
34 fl oz
Standards
ASTM E438
Clarity
Transparent
Neck Style
Straight
USP Specification
Type I
Glassware Class
A
Body Material
Borosilicate Glass

Description

Distilling Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Distilling, Overall Height - Metric 205 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 27, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.