Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kimble Chase Distillation Flask, 500mL, Glass, Clear 21500G-500

Distillation Flask, 500mL, Glass, Clear (Discontinued)

  • Mfr # 21500G-500
  • Zoro # G2877528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21500G-500
Zoro #
G2877528
UPC #
-
Country of Origin
India

Dimensions

Stopper Size
22
Compatible with Stopper Size
22
Joint Size
19/38 mm

Details

Flask Type
Distilling
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Capacity
500mL
Includes
Sidearm
Material of Construction
Glass
Includes Closure
No
Special Features
Standard Taper Joint, Standard Taper Stopper 22
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Labware ASTM Specification
E438
Item
Distilling Flask
Labware Closure Type
Stopper
Color
Clear
Standards
ASTM E438
Glassware Class
A
Capacity - Metric
500 mL
USP Specification
Type I
Body Material
Borosilicate Glass
Closure Type
Stopper
Graduated
No
Basic Material
Glass
Closure Material
No Closure
ASTM Specification
E438
Body Color
Clear
Neck Style
Straight
Number of Flasks Included
1
Capacity - English
16.9 fl oz
Clarity
Transparent

Description

Distilling Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Distilling, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.