Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 125mL, Clear, Round, PK12

  • Mfr # 15035-125

  • Zoro # G0057176


product price: $935.99
/pk 12, $78.00/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber/Glass
Autoclavable
No
Shape
Round
Diameter
55 mm
Capacity
125mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15035-125
Zoro #
G0057176
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
55 mm
Labware Height - Metric
150 mm
Height
150mm
Overall Height - Metric
150 mm
Body Diameter - Metric
55 mm

Details

Item
Dropper Bottle
Closure Material
Rubber/Glass
Autoclavable
No
Shape
Round
Capacity
125mL
Includes
Pipet Dropper and Rubber Nipple
Bottle/Jar Shape
Round
Bottle/Jar Type
Dropper
Labware Basic Material
Glass
Glassware Class
B
Labware Capacity - Metric
125 mL
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Color
White Clear
Labware Closure Liner Material
Rubber
Sterile/Non-Sterile
Non-Sterile
Special Features
Provided with a Medium Length Jointed Pipet Style Dropper and a Rubber Nipple, the 30 and 60 mL Sizes are Designed to Federal Specification A-A-5134 Requirements
ASTM Specification
E438 Type I
USP Specification
Type I
Clarity
Transparent
Closure Included
Yes
Closure Color
Clear/White
Basic Material
Glass
Closure Liner Material
Rubber
Body Material
Borosilicate Glass
Capacity - English
4 fl oz
Bottle Type
Dropper
Capacity - Metric
125 mL
Graduated
No
Body Color
Clear

Description

Dropper Bottle, Body Color Clear, Body Diameter - Metric 55 mm, Bottle Type Dropper, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 150 mm, Closure Included Yes, Closure Liner Material Rubber, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.