Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 15mL, Clear, Round, PK12

  • Mfr # 15035-15

  • Zoro # G2878200


product price: $603.99
/pk 12, $50.33/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber/Glass
Autoclavable
No
Shape
Round
Diameter
32 mm
Capacity
15mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15035-15
Zoro #
G2878200
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
32 mm
Height
95mm
Labware Height - Metric
95 mm
Overall Height - Metric
95 mm
Body Diameter - Metric
32 mm

Details

Item
Dropper Bottle
Closure Material
Rubber/Glass
Autoclavable
No
Shape
Round
Capacity
15mL
Labware Closure Color
White Clear
Bottle/Jar Type
Dropper
Labware Closure Liner Material
Rubber
Includes
Pipet Dropper and Rubber Nipple
Labware Capacity - Metric
15 mL
Graduation Range
Not Specified
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Provided with a Medium Length Jointed Pipet Style Dropper and a Rubber Nipple, the 30 and 60 mL Sizes are Designed to Federal Specification A-A-5134 Requirements
Closure Color
Clear/White
USP Specification
Type I
Closure Liner Material
Rubber
Body Material
Borosilicate Glass
Capacity - Metric
15 mL
ASTM Specification
E438 Type I
Capacity - English
0.5 fl oz
Bottle Type
Dropper
Clarity
Transparent
Body Color
Clear
Graduated
No
Closure Included
Yes
Basic Material
Glass

Description

Dropper Bottle, Body Color Clear, Body Diameter - Metric 32 mm, Bottle Type Dropper, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 95 mm, Closure Included Yes, Closure Liner Material Rubber, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.