Zoro Homepage

Dropper Bottle, 60mL, Clear, Round, PK12

  • Mfr # 15035-60

  • Zoro # G0057167


product price: $728.99
/pk 12, $60.75/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber/Glass
Autoclavable
No
Shape
Round
Diameter
46 mm
Capacity
60mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15035-60
Zoro #
G0057167
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
46 mm
Labware Height - Metric
120 mm
Height
120mm
Body Diameter - Metric
46 mm
Overall Height - Metric
120 mm

Description

Dropper Bottle, Body Color Clear, Body Diameter - Metric 46 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 120 mm, Closure Included Yes, Closure Liner Material Rubber, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.