Zoro Homepage

Engler Distilling Flask, 125mL, Clear, PK24

  • Mfr # 26015-125

  • Zoro # G6634227


product price: $762.99
/pk 24, $31.79/ea
Free Shipping & Returns

Key Features

Flask Type
Distilling
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26015-125
Zoro #
G6634227
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
214 mm
Stopper Size
2
Labware Height - English
8.42 in
Compatible with Stopper Size
2
Joint Size
2
Overall Height - Metric
214 mm

Description

Distilling Flask, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Flask Type Distilling, Overall Height - Metric 214 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 2, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.