Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 1000mL, Clear, PK12

  • Mfr # 26505-1000

  • Zoro # G6634087


product price: $507.99
/pk 12, $42.33/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26505-1000
Zoro #
G6634087
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
8.46 in
Stopper Size
38/430
Labware Height - Metric
215 mm
Overall Height - Metric
215 mm
Compatible with Stopper Size
38/430
Joint Size
38/430
Body Diameter - Metric
128 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
250 to 1000mL
Graduation Subdivisions
50 mL
Labware Neck Style
Straight
Material of Construction
Borosilicate Glass
Labware Closure Color
Black
Item
Erlenmeyer Flask
Labware Closure Type
Screw On
Special Features
Screw Threading
Labware USP Specification
Type I
Color
clear
Sterile/Non-Sterile
Non-Sterile
Capacity
1000mL
Includes Closure
Yes
Labware ASTM Specification
E438
Autoclavable
Yes
Includes
Long Caps with Cemented-In White Rubber Liners
Standards
ASTM E1404
Number of Flasks Included
12
Closure Color
Black
Shape
Conical
Capacity - Metric
1 L
Clarity
Transparent
Closure Type
Screw On
Glassware Class
A
Maximum Graduation - Metric
1,000 mL
Basic Material
Glass
USP Specification
Type I
Body Material
Borosilicate Glass
Graduation Increments - Metric
50 mL
Body Color
Clear
Minimum Graduation - Metric
250 mL
ASTM Specification
E1404
Graduated
Yes
Neck Style
Straight
Capacity - English
34 fl oz

Description

Erlenmeyer Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 215 mm, USP Specification Type I, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Compatible with Stopper Size 38/430, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class A, ASTM Specification E1404, Basic Material Glass, Special Features Screw Threading, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.