Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 1000mL, PK24

  • Mfr # 26500-1000

  • Zoro # G2615755


product price: $443.99
/pk 24, $18.50/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26500-1000
Zoro #
G2615755
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
128mm
Labware Height - English
5 in
Labware Height - Metric
213 mm
Height
213mm
Stopper Size
9
Mouth Size
Wide
Joint Size
9
Overall Height - Metric
213 mm
Body Diameter - Metric
128 mm
Compatible with Stopper Size
9

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
250 to 1000mL
Graduation Subdivisions
50 mL
Labware Neck Style
Straight
Includes Closure
No
Material of Construction
Borosilicate Glass
Autoclavable
Yes
Capacity
1000mL
Item
Erlenmeyer Flask
Sterile/Non-Sterile
Non-Sterile
Labware ASTM Specification
E438
Labware USP Specification
Type I
Special Features
Tops are Reinforced and Tooled with a Rounded Finish, Ceramic Enamel Markings
Color
Clear
Neck Style
Straight
USP Specification
Type I
Graduated
Yes
Clarity
Transparent
Capacity - English
34 fl oz
Glassware Class
A
Graduation Increments - Metric
50 mL
Maximum Graduation - Metric
1,000 mL
ASTM Specification
D473, E1404
Standards
ASTM D473, ASTM E1404
Body Color
Clear
Closure Material
No Closure
Capacity - Metric
1 L
Shape
Conical
Minimum Graduation - Metric
250 mL
Body Material
Borosilicate Glass
Basic Material
Glass
Number of Flasks Included
24

Description

Erlenmeyer Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 213 mm, USP Specification Type I, Includes Closure No, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Wide, Glassware Class A, ASTM Specification D473, E1404, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.