Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 1000mL, Wide Mouth, PK24

  • Mfr # 26650-1000

  • Zoro # G2615746


product price: $513.89
/pk 24, $21.41/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26650-1000
Zoro #
G2615746
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
11
Height
216mm
Labware Height - English
8.5 in
Labware Height - Metric
216 mm
Diameter
122mm
Compatible with Stopper Size
11
Joint Size
11
Overall Height - Metric
216 mm
Mouth Size
Wide
Body Diameter - Metric
122 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
250 to 1000mL
Graduation Subdivisions
50 mL
Labware Neck Style
Straight
Item
Erlenmeyer Flask
Special Features
Tops are Reinforced and Tooled with a Rounded Finish, Ceramic Enamel Markings
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Includes Closure
No
Includes
Heavy Duty Tooled-Top Finish with Capacity Scale
Color
Clear
Labware ASTM Specification
E438
Material of Construction
Borosilicate Glass
Autoclavable
Yes
Capacity
1000mL
Labware Closure Type
Stopper
Glassware Class
A
Minimum Graduation - Metric
250 mL
Standards
ASTM D473, ASTM E1404
Neck Style
Straight
Graduation Increments - Metric
50 mL
Closure Type
Stopper
Clarity
Transparent
Closure Material
No Closure
Shape
Conical
Body Material
Borosilicate Glass
Capacity - English
34 fl oz
ASTM Specification
D473, E1404
Body Color
Clear
Basic Material
Glass
Maximum Graduation - Metric
1,000 mL
Capacity - Metric
1 L
USP Specification
Type I
Number of Flasks Included
24
Graduated
Yes

Description

Erlenmeyer Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 216 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 11, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Wide, Glassware Class A, ASTM Specification D473, E1404, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.