Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 125mL, Clear, PK12

  • Mfr # 26510-125

  • Zoro # G7118371


product price: $425.99
/pk 12, $35.50/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26510-125
Zoro #
G7118371
UPC #
-
Country of Origin
Germany

Dimensions

Labware Height - Metric
133 mm
Labware Height - English
5.24 in
Stopper Size
24/40
Overall Height - Metric
133 mm
Joint Size
24/40 mm
Body Diameter - Metric
66 mm
Compatible with Stopper Size
24/40
Mouth Size
Narrow

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
50 to 125mL
Graduation Subdivisions
25 mL
Labware Neck Style
Straight
Capacity
125ml
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Autoclavable
Yes
Special Features
Chip-Resistant, Heavy-Walled
Item
Erlenmeyer Flask
Material of Construction
Borosilicate Glass
Labware ASTM Specification
E438
Color
clear
Labware USP Specification
Type I
Includes Closure
No
Standards
ASTM D94, ASTM E1404, ASTM E438
Capacity - English
4.22 fl oz
Basic Material
Glass
Shape
Conical
Graduated
Yes
Minimum Graduation - Metric
50 mL
Graduation Increments - Metric
25 mL
Number of Flasks Included
12
Clarity
Transparent
Body Material
Borosilicate Glass
Neck Style
Straight
Closure Type
Stopper
Body Color
Clear
Maximum Graduation - Metric
125 mL
USP Specification
Type I
Closure Material
No Closure
ASTM Specification
D94, E1404, E438
Glassware Class
A
Capacity - Metric
125 mL

Description

Erlenmeyer Flask, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 133 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow, Glassware Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.