Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 125mL, Clear, PK12

  • Mfr # 26600-125

  • Zoro # G6633910


product price: $475.99
/pk 12, $39.67/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26600-125
Zoro #
G6633910
UPC #
-
Country of Origin
China

Dimensions

Labware Height - Metric
118 mm
Stopper Size
22
Labware Height - English
4.64 in
Body Diameter - Metric
66 mm
Joint Size
22 mm
Overall Height - Metric
118 mm
Compatible with Stopper Size
22

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
50 to 125mL
Graduation Subdivisions
25 mL
Labware Neck Style
Straight
Labware USP Specification
Type I
Labware ASTM Specification
E438
Includes
Stopper
Special Features
Capacity Scale
Capacity
125ml
Autoclavable
Yes
Labware Closure Type
Stopper
Includes Closure
Yes
Material of Construction
Borosilicate Glass
Sterile/Non-Sterile
Non-Sterile
Color
clear
Item
Erlenmeyer Flask
Labware Closure Color
Clear
Standards
ASTM E438
USP Specification
Type I
Graduated
Yes
Minimum Graduation - Metric
50 mL
Neck Style
Straight
Body Color
Clear
Glassware Class
A
Closure Type
Stopper
Capacity - Metric
125 mL
Clarity
Transparent
Shape
Conical
Capacity - English
4.22 fl oz
Basic Material
Glass
Closure Color
Clear
ASTM Specification
E438
Body Material
Borosilicate Glass
Closure Material
Glass
Maximum Graduation - Metric
125 mL
Number of Flasks Included
12
Graduation Increments - Metric
25 mL

Description

Erlenmeyer Flask, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 118 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.