Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 125mL, Clear, PK24

  • Mfr # 26505-125

  • Zoro # G7118450


product price: $793.99
/pk 24, $33.08/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26505-125
Zoro #
G7118450
UPC #
-
Country of Origin
Germany

Dimensions

Labware Height - English
4.52 in
Labware Height - Metric
115 mm
Stopper Size
24/410
Compatible with Stopper Size
24/410
Body Diameter - Metric
66 mm
Overall Height - Metric
115 mm
Joint Size
24/410

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
50 to 125mL
Graduation Subdivisions
25 mL
Labware Neck Style
Straight
Labware Closure Color
Black
Autoclavable
Yes
Color
clear
Capacity
125ml
Material of Construction
Borosilicate Glass
Includes Closure
Yes
Labware ASTM Specification
E438
Labware USP Specification
Type I
Item
Erlenmeyer Flask
Labware Closure Type
Screw On
Special Features
Screw Threading
Includes
Long Caps with Cemented-In White Rubber Liners
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM E1404
Graduated
Yes
Basic Material
Glass
Body Material
Borosilicate Glass
Glassware Class
A
ASTM Specification
E1404
Maximum Graduation - Metric
125 mL
Neck Style
Straight
Shape
Conical
Capacity - Metric
125 mL
Capacity - English
4.22 fl oz
Number of Flasks Included
24
Minimum Graduation - Metric
50 mL
USP Specification
Type I
Clarity
Transparent
Body Color
Clear
Graduation Increments - Metric
25 mL
Closure Color
Black
Closure Type
Screw On

Description

Erlenmeyer Flask, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 115 mm, USP Specification Type I, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Compatible with Stopper Size 24/410, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Glassware Class A, ASTM Specification E1404, Basic Material Glass, Special Features Screw Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.