Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 125mL, Wide Mouth, PK48

  • Mfr # 26650-125

  • Zoro # G2615378


product price: $474.99
/pk 48, $9.90/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26650-125
Zoro #
G2615378
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
4.25 in
Labware Height - Metric
108 mm
Stopper Size
6
Diameter
66mm
Height
108mm
Compatible with Stopper Size
6
Joint Size
6
Mouth Size
Wide
Overall Height - Metric
108 mm
Body Diameter - Metric
66 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
125 mL
Labware Capacity - English
4.22 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
50 to 125mL
Graduation Subdivisions
25 mL
Labware Neck Style
Straight
Includes Closure
No
Labware Closure Type
Stopper
Labware USP Specification
Type I
Material of Construction
Borosilicate Glass
Special Features
Tops are Reinforced and Tooled with a Rounded Finish, Ceramic Enamel Markings
Labware ASTM Specification
E438
Includes
Heavy Duty Tooled-Top Finish with Capacity Scale
Color
Clear
Capacity
125mL
Item
Erlenmeyer Flask
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Standards
ASTM D473, ASTM E1404
Minimum Graduation - Metric
50 mL
Closure Type
Stopper
Shape
Conical
Body Material
Borosilicate Glass
USP Specification
Type I
Graduated
Yes
Closure Material
No Closure
Body Color
Clear
Capacity - Metric
125 mL
Clarity
Transparent
Graduation Increments - Metric
25 mL
Maximum Graduation - Metric
125 mL
Capacity - English
4.22 fl oz
Neck Style
Straight
Number of Flasks Included
48
ASTM Specification
D473, E1404
Basic Material
Glass
Glassware Class
A

Description

Erlenmeyer Flask, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 108 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 6, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Wide, Glassware Class A, ASTM Specification D473, E1404, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.