Zoro Homepage

Erlenmeyer Flask, 2000mL, Clear

  • Mfr # 27050-2000

  • Zoro # G7116737


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27050-2000
Zoro #
G7116737
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
11.8 in
Stopper Size
9
Labware Height - Metric
300 mm
Body Diameter - Metric
168 mm
Compatible with Stopper Size
9
Overall Height - Metric
300 mm
Joint Size
9

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
600 to 2000mL
Graduation Subdivisions
100 mL
Labware Neck Style
Straight
Labware Closure Type
Stopper
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Color
clear
Autoclavable
Yes
Includes Closure
No
Item
Erlenmeyer Flask
Material of Construction
Borosilicate Glass
Capacity
2000mL
Special Features
Heavy-Walled, Narrow Neck
Labware ASTM Specification
E438
Standards
ASTM E1406
ASTM Specification
E1406
Capacity - Metric
2 L
Minimum Graduation - Metric
600 mL
Clarity
Transparent
Graduation Increments - Metric
100 mL
Graduated
Yes
Number of Flasks Included
1
Neck Style
Straight
Basic Material
Glass
Body Material
Borosilicate Glass
Capacity - English
67.6 fl oz
USP Specification
Type I
Closure Material
No Closure
Closure Type
Stopper
Maximum Graduation - Metric
2,000 mL
Body Color
Clear
Shape
Conical
Glassware Class
A

Description

Erlenmeyer Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 300 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.