Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 2000mL, Narrow Mouth, PK8

  • Mfr # 26500-2000

  • Zoro # G2615168


product price: $337.99
/pk 8, $42.25/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26500-2000
Zoro #
G2615168
UPC #
-
Country of Origin
Germany

Dimensions

Labware Height - Metric
275 mm
Stopper Size
10
Height
275mm
Labware Height - English
10.82 in
Diameter
161mm
Body Diameter - Metric
161 mm
Joint Size
10
Mouth Size
Narrow
Overall Height - Metric
275 mm
Compatible with Stopper Size
10

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
600 to 2000mL
Graduation Subdivisions
100 mL
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Item
Erlenmeyer Flask
Color
Clear
Material of Construction
Borosilicate Glass
Includes Closure
No
Labware Closure Type
Stopper
Autoclavable
Yes
Includes
White Ceramic Enamel Scales
Labware ASTM Specification
E438
Labware USP Specification
Type I
Special Features
Tops are Reinforced and Tooled with a Rounded Finish, Ceramic Enamel Markings
Capacity
2000mL
Capacity - English
67.6 fl oz
USP Specification
Type I
Shape
Conical
Number of Flasks Included
8
Glassware Class
A
Closure Type
Stopper
Basic Material
Glass
Closure Material
No Closure
Capacity - Metric
2 L
ASTM Specification
D473, E1404
Clarity
Transparent
Maximum Graduation - Metric
2,000 mL
Graduated
Yes
Standards
ASTM D473, ASTM E1404
Body Material
Borosilicate Glass
Graduation Increments - Metric
100 mL
Body Color
Clear
Minimum Graduation - Metric
600 mL
Neck Style
Straight

Description

Erlenmeyer Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 275 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 10, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow, Glassware Class A, ASTM Specification D473, E1404, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.