Zoro Homepage

Erlenmeyer Flask, 2000mL, Wide Mouth, PK8

  • Mfr # 26650-2000

  • Zoro # G2615159


product price: $318.99
/pk 8, $39.87/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
2,000 mL
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26650-2000
Zoro #
G2615159
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
161mm
Labware Height - Metric
265 mm
Stopper Size
13
Height
265mm
Labware Height - English
10.43 in
Overall Height - Metric
265 mm
Body Diameter - Metric
161 mm
Mouth Size
Narrow
Compatible with Stopper Size
13
Joint Size
13

Description

Erlenmeyer Flask, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 265 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 13, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow, Glassware Class A, ASTM Specification D473, E1404, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.