Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, 250mL, Clear, PK24

  • Mfr # 26505-250

  • Zoro # G7118645


product price: $858.99
/pk 24, $35.79/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26505-250
Zoro #
G7118645
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Labware Height - Metric
128 mm
Stopper Size
28/410
Labware Height - English
5.03 in
Joint Size
28/410
Body Diameter - Metric
82 mm
Compatible with Stopper Size
28/410
Overall Height - Metric
128 mm

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Graduation Range
50 to 225mL
Graduation Subdivisions
25 mL
Labware Neck Style
Straight
Labware ASTM Specification
E438
Labware Closure Color
Black
Color
clear
Material of Construction
Borosilicate Glass
Item
Erlenmeyer Flask
Sterile/Non-Sterile
Non-Sterile
Capacity
250ml
Autoclavable
Yes
Special Features
Screw Threading
Includes Closure
Yes
Labware USP Specification
Type I
Includes
Long Caps with Cemented-In White Rubber Liners
Labware Closure Type
Screw On
Standards
ASTM E1404
Clarity
Transparent
Graduation Increments - Metric
25 mL
Closure Color
Black
Glassware Class
A
Number of Flasks Included
24
Basic Material
Glass
Shape
Conical
Capacity - English
8.45 fl oz
Body Material
Borosilicate Glass
USP Specification
Type I
Neck Style
Straight
Maximum Graduation - Metric
225 mL
Graduated
Yes
Capacity - Metric
250 mL
Minimum Graduation - Metric
50 mL
Closure Type
Screw On
ASTM Specification
E1404
Body Color
Clear

Description

Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 128 mm, USP Specification Type I, Includes Closure Yes, Closure Type Screw On, Neck Style Straight, Compatible with Stopper Size 28/410, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Glassware Class A, ASTM Specification E1404, Basic Material Glass, Special Features Screw Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.